Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Hd1.3 159D Hdtv
Mfr # 23718
Zoro # G9528595
product price: $3,294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,294.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 23718
- Zoro # G9528595
- UPC # 717068043275
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- ILC Replacement for Canon Lp-e17 Battery (LP-E17 BATTERY CANON)
- ILC Replacement for Aemc 5070 (5070 AEMC)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4095B)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens