Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Hd1.1 123D
Mfr # 24432
Zoro # G9537205
product price: $2,519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,519.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24432
- Zoro # G9537205
- UPC # 717068062092
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-107)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Da-Lite Projector Screens