Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Hd1.1 109D
Mfr # 24396
Zoro # G9443405
product price: $2,325.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24396
- Zoro # G9443405
- UPC # 717068061392
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- INTERSTATE BATTERIES 12V 5A LeadAcid Battery (SLA1055)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- ILC Replacement for Kodak 4400 replacement light bulb lamp (4400 KODAK)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens