Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Dm 137D
Mfr # 24472
Zoro # G0653881
product price: $2,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,239.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24472
- Zoro # G0653881
- UPC # 717068062528
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- COMMSCOPE Replacement for Commscope Mf-511 (MF-511 COMMSCOPE)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah General Power GPS5006 Battery (MAX3512753)
- CLEAN REMOTE Remote, Universal (BR100B)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens