Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Dm 113D
Mfr # 24418
Zoro # G0843100
product price: $2,001.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24418
- Zoro # G0843100
- UPC # 717068061811
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- MOTOROLA Rechargeable Battery, Lithium-ion, 1800mAh (PMNN4497AR)
- PYLE UHF Wireless Microphone System - Handheld Mic & Wireless Transmitter with Universal Plug-and-Play Au (PDWMU214)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens