Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Dm 109D
Mfr # 24400
Zoro # G0838036
product price: $1,897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,897.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24400
- Zoro # G0838036
- UPC # 717068061460
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- ILC Replacement for Getac V110 Battery (V110)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- PYLE Dual 8 Inch Portable Speaker, PPHP2835B (PPHP2835B)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 100" Manual Screen (PRJSM1006)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens