Shop All Projector Screens
Da-Lite
Utb Contour, Ae Black Cvhc 94D
Mfr # 24381
Zoro # G9493017
product price: $1,681.99
/ea
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24381
- Zoro # G9493017
- UPC # 717068061101
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- ILC Replacement for Mitsubishi 915b455012 Bare Lamp Only (915B455012 BARE LAMP ONLY MITSUBISHI)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Dynasty CD Dynasty DCS-88BT (ML100-12GEL61)
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Portable Tripod Projection Screen (570S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens