Shop All Projector Screens
Da-Lite
Utb Contour - 94 Inches Diagonal - Da-Mat
Mfr # 24382
Zoro # G9392594
Free Shipping & Returns
Not eligible for select promotions
$1,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 24382
- Zoro # G9392594
- UPC # 717068061118
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery for Tycon Power Systems UPS-DC1224-9 (ML9-12101011)
- ILC Replacement for Ereplacements 740715-001 Battery (740715-001 BATTERY EREPLACEMENTS)
- VICTRON ENERGY Blue Smart IP67 Charger 12/13(1) 120V NEMA 5-15 (BPC121315106)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 100" Manual Screen (PRJSM1006)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens