Shop All Projector Screens
Da-Lite
Tnsd Descenderpro Hd1.1 164D 87X139
Mfr # 29823L
Zoro # G9942819
product price: $4,631.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,631.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29823L
- Zoro # G9942819
- UPC # 717068481435
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- ILC Replacement for Panasonic Afpx-batt Battery (AFPX-BATT)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Tripp-Lite SMARTUPS 675 (ML12-6F30040)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens