Shop All Projector Screens
Da-Lite
Tnsd Descenderpro Hd1.1 110D 54X96
Mfr # 29796LS
Zoro # G0081430
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,125.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 29796LS
- Zoro # G0081430
- UPC # 717068480926
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 110" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- ILC Replacement for Cameron Sino Cs-pht100md Battery (CS-PHT100MD)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- Da-Lite Projector Screens