Shop All Projector Screens
Da-Lite
Tensioned Contour Electrol - 137 Inches Diagonal - Hd Progressive 1.1
Mfr # 21864LS
Zoro # G9383038
product price: $4,005.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,005.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21864LS
- Zoro # G9383038
- UPC # 717068997356
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PEL2AHB 20 Volt 2Ah Lithium-Ion Replacement Slide Battery for Cordless (PEL2AHB)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- LORELL Keyboard Tray, 26"x15-3/8"x3/4", Weathered Charcoal (LLR69567)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- Da-Lite Projector Screens