Shop All Projector Screens
Da-Lite
Tensioned Advantage Electrol 159 Inches Diganoal Hd.9
Mfr # 21799L
Zoro # G9385847
product price: $6,428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,428.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21799L
- Zoro # G9385847
- UPC # 717068987234
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- AS SEEN ON TV Battery Daddy Smart Battery Storage System Plastic (BADAS-MC4)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- ILC Replacement for Saft Ls14250-3pfrp (LS14250-3PFRP SAFT)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- Da-Lite Projector Screens