Shop All Projector Screens
Da-Lite
Switch Assy Smart Mtr Whte Ctn
Mfr # 38886
Zoro # G0654487
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Method Wall Mount
- Switch Type Button
- Product Color White
- Number of Switches 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 38886
- Zoro # G0654487
- UPC # 717068362826
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Mounting Method | Wall Mount |
Switch Type | Button |
Product Color | White |
Number of Switches | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Door Chime, Wireless, 8 Melody, 2 Button (19300)
- ILC Replacement for Fisher Price Barbie Corvette Power Wheels Battery (BARBIE CORVETTE POWER WHEELS BATTERY FISHER PRI)
- ILC Replacement for Batteries AND Light Bulbs Cot10005 (COT10005 BATTERIES AND LIGHT BULBS)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- Da-Lite Projector Screens