Shop All Projector Screens
Da-Lite
Studio Electrol 385D Mw 220V
Mfr # 38838E
Zoro # G9911294
product price: $18,383.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$18,383.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 38838E
- Zoro # G9911294
- UPC # 717068010062
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- PYLE 100" Manual Screen (PRJSM1006)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- Da-Lite Projector Screens