Shop All Projector Screens
Da-Lite
Screen Fullvision Hd1.1 220D 108X192
Mfr # FC11H108X192
Zoro # G0071588
Free Shipping & Returns
Not eligible for select promotions
$3,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # FC11H108X192
- Zoro # G0071588
- UPC # 717068466531
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM TOOLS Platinum Tools 180 0612 Ez -RJ45 Cat5/5e Plug Connectors - 100 Pieces (180 0612)
- BLACK BOX Power Plug Adapter, Us To Europe, The (MC167A)
- ILC Replacement for Panasonic Cr2450-h1a (CR2450-H1A PANASONIC)
- VERBATIM Drive, Usb, 8 GB, Pinstripe, PK5 (49062BD)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens