Shop All Projector Screens
Da-Lite
Professional Tnsd 275D Dt
Mfr # 35275
Zoro # G0657847
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$10,267.99
Free 30-Day Returns
Key Features
- Screen Size 275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 35275
- Zoro # G0657847
- UPC # 717068006546
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 275" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 6ft (P566-006)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- ILC Replacement For Nikon Bc-80 Battery (BC-80)
- ARTOGRAPH Ez Tracer Projector- (225-550)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens