Shop All Projector Screens
Da-Lite
Professional Tnsd 275D Dmhc
Mfr # 35271
Zoro # G9576910
product price: $9,061.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,061.99
Free 30-Day Returns
Key Features
- Screen Size 275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 35271
- Zoro # G9576910
- UPC # 717068006508
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 275" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Douglas DG12-1.2 + 12V Charger (ML1.3-12CHRGR82)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi., 8 hr. (T31VP)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 100" Manual Screen (PRJSM1006)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens