Shop All Projector Screens
Da-Lite
Professional Tnsd 247D Dmhc
Mfr # 35264
Zoro # G9623016
product price: $6,725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,725.99
Free 30-Day Returns
Key Features
- Screen Size 247"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 35264
- Zoro # G9623016
- UPC # 717068006430
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 247" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- ILC Replacement for Mitsubishi Vlt-xd8600lp Bare Lamp Only (VLT-XD8600LP BARE LAMP ONLY MITSUBISHI)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-123121011111)
- ILC Replacement for Burdick E350i Battery (E350I BATTERY BURDICK)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens