Shop All Projector Screens
Da-Lite
Professional Tnsd 247D Cvhc
Mfr # 35267
Zoro # G9447027
product price: $5,357.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,357.99
Free 30-Day Returns
Key Features
- Screen Size 247"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 35267
- Zoro # G9447027
- UPC # 717068006461
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 247" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Metal Detector Pinpoint / Handheld Pinpointer Locator (PMD58)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- Da-Lite Projector Screens