Shop All Projector Screens
Da-Lite
Professional Tnsd 220D Dm Hdtv
Mfr # 99932
Zoro # G0432849
product price: $6,521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,521.99
Free 30-Day Returns
Key Features
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 99932
- Zoro # G0432849
- UPC # 717068359710
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Ceil Fan Oct Box 2-1/8D (299)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- ILC Replacement for Nippon 2ur18650f Battery (2UR18650F BATTERY NIPPON)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- Da-Lite Projector Screens