Shop All Projector Screens
Da-Lite
Professional 271D 133X236Mw220
Mfr # 99781E
Zoro # G9506649
product price: $7,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,559.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 271"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 99781E
- Zoro # G9506649
- UPC # 717068088245
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 271" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Lead Acid, Sealed, 12V 5 AH (PS-1250-F1 SLA12-5F)
- ISOTUNES Ear Tip, Foam, White, XS, PK5 (IT-50)
- LAVA LAVA HD-8008 Omni-directional HDTV Antenna (HD-8008)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens