Shop All Projector Screens
Da-Lite
Parallax Ust .45 Fixedframe59X104.5 120D
Mfr # 28807V
Zoro # G9433447
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,305.99
Free 30-Day Returns
Key Features
- Screen Size 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 28807V
- Zoro # G9433447
- UPC # 717068440579
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 120" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- ANTAIRA 35mm Steel DIN-Rail Track - 20 Inches Long (DIN-RAIL-20)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- LIFTMASTER Counterweight, Use With 5MKL6 (MA117)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens