Shop All Projector Screens
Da-Lite
Parallax Thin 0.45 59X104.5Va 16:9
Mfr # 29732
Zoro # G9342219
product price: $3,880.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,880.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29732
- Zoro # G9342219
- UPC # 717068463653
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, White, PK500 (V1-09)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- SOUNDWAVE 7.5 x 3.25 in. Super Horn Tweeter (SO1637656)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens