Shop All Projector Screens
Da-Lite
Parallax 0.8 Fixed Frame 54X96 110D
Mfr # 28847V
Zoro # G9540897
product price: $3,995.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,995.99
Free 30-Day Returns
Key Features
- Screen Size 110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 28847V
- Zoro # G9540897
- UPC # 717068439771
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 110" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-172)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens