Shop All Projector Screens
Da-Lite
Parallax 0.8 Fixed Frame 49X87 100D
Mfr # 28845V
Zoro # G9516150
product price: $4,463.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 28845V
- Zoro # G9516150
- UPC # 717068439726
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens