Shop All Projector Screens
Da-Lite
Model C W/Csr, 94D 50X80Npa Mw
Mfr # 34726
Zoro # G0317148
product price: $587.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34726
- Zoro # G0317148
- UPC # 717068005723
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 - 2 Pack (ML8-12MP211661)
- MAXELL Bass13™ Wireless Headphones with Mic (199793)
- ILC Replacement for Cardinal Medical Products 05-cjb-224 (05-CJB-224 CARDINAL MEDICAL PRODUCTS)
- CRAFTSMAN Lithium Ion Battery 20V 4.0Ah, PK2 (CMCB204-2)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens