Shop All Projector Screens
Da-Lite
Model C W/Csr, 133D 65X116 Mw
Mfr # 79886
Zoro # G0477682
product price: $867.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$867.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 79886
- Zoro # G0477682
- UPC # 717068481480
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- FIRESTIK Replacement Plastic Cap, Red, 2PK (KWT-R)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- MONOPRICE Electrical Tester Kit (39392)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- Da-Lite Projector Screens