Shop All Projector Screens
Da-Lite
Model C W/Csr, 130D 69X110 Mw
Mfr # 34734
Zoro # G0424117
product price: $866.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$866.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34734
- Zoro # G0424117
- UPC # 717068005808
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Lithium AA Lithium Battery, 1.5V DC, 24 Pack (LN91)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 6 Pack (ML4-6MP687234)
- ILC Replacement for Cameron Sino Cs-tph200af Battery (CS-TPH200AF)
- AUDIOBOX Rechargeable Solar Radio With Bluetooth (RX-5BT)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens