Shop All Projector Screens
Da-Lite
Model C W/Csr, 120D 69X92 Hcmw
Mfr # 92684
Zoro # G0490109
product price: $720.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92684
- Zoro # G0490109
- UPC # 717068909236
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 120" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin 2689lmt Battery (2689LMT BATTERY GARMIN)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- ILC Replacement For DAYTONA COMBP227 (COM-BP227)
- MIDLAND RADIO Portable Two Way Radio, Analog, UHF Band (MB400)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens