Shop All Projector Screens
Da-Lite
Model C W/Csr 113D 60X96 Hcmw
Mfr # 34731
Zoro # G0627552
product price: $750.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34731
- Zoro # G0627552
- UPC # 717068005778
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM hr1234w - 2PK (MAX3974550)
- ZIRCON Metal Detector, Electronic, 4" Depth (71081)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens