Shop All Projector Screens
Da-Lite
Model C 92Diag 45X80Npa Hcmw
Mfr # 93226
Zoro # G0562610
product price: $532.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 93226
- Zoro # G0562610
- UPC # 717068924949
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMKINS PLC Battery Filler Auto Shut Off 2 Quart Cap. Plastic (75-030)
- PANASONIC Telephone, Champagne Gold, 3Handset, 1Line (KX-TGF353N)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Suntech Regent UB12500 (ML55-12GEL225)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens