Shop All Projector Screens
Da-Lite
Model C 133Diag 65X116Npa Hcmw
Mfr # 93229
Zoro # G0625041
product price: $834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 93229
- Zoro # G0625041
- UPC # 717068925007
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY MSDS COMPLIANCE CENTER WALL MOUNT (SA6000-75)
- ILC Replacement for Panasonic Lc-r122r2p (LC-R122R2P PANASONIC)
- DURACELL Battery, 15 V Battery, 2450 mAh, AA Battery, Alkaline, Rechargeable No, BlackCopper (MN1500B20)
- FREEMAN PEL2AHB 20 Volt 2Ah Lithium-Ion Replacement Slide Battery for Cordless (PEL2AHB)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens