Shop All Projector Screens
Da-Lite
Model C 123Diag 65X104Npa Hcmw
Mfr # 20908
Zoro # G0731240
product price: $773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$773.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 20908
- Zoro # G0731240
- UPC # 717068959132
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- ILC Replacement for Custom Battery Pack 1icp/5/30/48 1s1p Battery (1ICP/5/30/48 1S1P BATTERY CUSTOM BATTERY PACK)
- CENTON 1Gb Usb Flash Drive Pro (DSP1GB-004)
- LORELL Essential Walnut Laminate Keyboard Tray (LLR69992)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens