Shop All Projector Screens
Da-Lite
Model C 119Diag 58X104Npa Mw
Mfr # 79041
Zoro # G0618096
product price: $667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 58x104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 79041
- Zoro # G0618096
- UPC # 717068460737
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 58x104 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- DANTONA Battery 6 Volt Alkaline Dantona Photo Battery (TR164A)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens