Shop All Projector Screens
Da-Lite
Model C, 113Diag 60X96Npa Mw
Mfr # 36441
Zoro # G0450181
product price: $600.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$600.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 36441
- Zoro # G0450181
- UPC # 717068006706
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for G-M Laboratories 200b12dc replacement light bulb lamp (200B12DC G-M LABORATORIES)
- ILC Replacement for Brother Pt-e300 Battery (PT-E300 BATTERY BROTHER)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens