Shop All Projector Screens
Da-Lite
Model C 106Diag 52X92Npa Hcmw
Mfr # 93227
Zoro # G0785737
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 93227
- Zoro # G0785737
- UPC # 717068924963
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO CSTES320SL (CS-TES320SL)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- CETIS TeleMatrix 1L Trimline Black (691191)
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- Da-Lite Projector Screens