Shop All Projector Screens
Da-Lite
Lace & Grommet Dual Vision Custom: 156 H X 249 W Va
Mfr # 81326
Zoro # G1144231
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,279.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 81326
- Zoro # G1144231
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- LOGITECH MX Keys S Combo B2B (920-012274)
- ILC Replacement for Casio Exilim Ex-s12 (EXILIM EX-S12 CASIO)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens