Shop All Projector Screens
Da-Lite
Lace & Grommet Dual Vision Custom: 109H X 174W Va
Mfr # 81326
Zoro # G1143778
product price: $1,557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,557.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 81326
- Zoro # G1143778
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Ground Loop Isolator w/Video Balun (VIDGL)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- KLEIN ELECTRONICS INC 6-Shot„¢ Slim Power Supply (6-Shot-Slim-TF)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens