Shop All Projector Screens
Da-Lite
Imager Hd1.3 49X87Npa 100D
Mfr # 24816V
Zoro # G9880835
product price: $1,641.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24816V
- Zoro # G9880835
- UPC # 717068375000
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Ieee802.3Af Poe Splitter, Maximum Output Of 12.95W At 24, Spl-24 (SPL-24)
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 / iPhone 14 Plus, Clear (GGACXXC208AP11B)
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR927 & Watch Opener (EB-KIT-119)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens