Shop All Projector Screens
Da-Lite
Imager H1P 52X92Npa 106D
Mfr # 20425V
Zoro # G9895124
product price: $2,007.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 20425V
- Zoro # G9895124
- UPC # 717068862111
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Phone Filter (AT100)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- CHERRY AMERICAS Usb Black 3 Button 1200 Dpi (JM-0800-2)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN6757A)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- Da-Lite Projector Screens