Shop All Projector Screens
Da-Lite
Idea Screen 59.5X95.25 Va 16:10
Mfr # 25941
Zoro # G0637459
product price: $1,503.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,503.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 25941
- Zoro # G0637459
- UPC # 717068435834
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Tadiran Tl-2450/P 3.6V Wafer Cell Lithium Battery (COMP-204)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris 300cc Hawkeye Sportsman 300 2008 (YTX14AH1236)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces CSB Battery of America GH1212 - 4 Pack (ML1.3-12MP432113)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens