Shop All Projector Screens
Da-Lite
Idea Screen 53 Inch X84.75 Inch Va 16:10
Mfr # 25940
Zoro # G0573147
product price: $1,377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,377.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 25940
- Zoro # G0573147
- UPC # 717068435858
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- COMPUCESSORY Compucessory Keyboard Wrist Rest (CCS23718)
- DOUBLESIGHT Video Monitor, LCD, 10 in., 600p (DS-10U)
- EDGE MEMORY 32Gb C3 Usb 3.0 Flash Drive (PE246969)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- Da-Lite Projector Screens