Shop All Projector Screens
Da-Lite
Fullvision Hd.9 133D 65X116
Mfr # FC9H65X116
Zoro # G9798497
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # FC9H65X116
- Zoro # G9798497
- UPC # 717068466272
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- JBL Live 460NC Bluetooth On Ear Headphones, Blue (JBLLIVE460NCBLUAM)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens