Shop All Projector Accessories
Da-Lite
F/F Hd Dlx Dv 10X17
Mfr # 92149
Zoro # G3449316
product price: $5,857.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,857.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diagonal Image Size 220"
- Screen Width 192"
- Screen Fabric Dual Vision
- Screen Height 108"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92149
- Zoro # G3449316
- UPC # 717068885844
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Diagonal Image Size | 220" |
Screen Width | 192" |
Screen Height | 108" |
Details
Promotion Restriction | Not eligible for promotion |
Screen Fabric | Dual Vision |
Product Type | Projection Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- ILC Replacement for MSA 10038412 (10038412 MSA)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- SOUTHWIRE Coleman Cable 250ft. 16-2 Brown Lamp Cord 60126-66-07 - Pack of 250 (60126-66-07)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- EREPLACEMENTS Lamp For Nec, VT85LP-OEM (VT85LP-OEM)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- ACCUFORM LED Projector Lens (VPL908LENS)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- Da-Lite Projector Accessories