Shop All Projector Screens
Da-Lite
F/F Hd Dlx Dt 11-6X19-8
Mfr # 99799
Zoro # G9743468
product price: $6,649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,649.99
Free 30-Day Returns
Key Features
- Product Color Black
- Interior Material Foam
- Exterior Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 99799
- Zoro # G9743468
- UPC # 717068088368
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Product Color | Black |
Interior Material | Foam |
Exterior Material | Fabric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Battery and Charger Expansion Kit (MXFC-2XC)
- CORONA EXTRA Corona Extra 49695 Corona Extra Corona Bluetooth Bottle Speaker (49695)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- ILC Replacement for Cardiac Science Powerheart G3 AED Battery (POWERHEART G3 AED BATTERY CARDIAC SCIENCE)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Portable Tripod Projection Screen (570S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- Da-Lite Projector Screens