Shop All Projector Screens
Da-Lite
Fab&Rlr Assy Dm 92D Cosmo
Mfr # 84695
Zoro # G9353498
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84695
- Zoro # G9353498
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- VICTRON ENERGY Blue Smart IP67 Charger 12/7(1) 120V NEMA 5-15 (BPC120715106)
- VERACITY Max Xt Poe/Lan External Use100M Perunit (VOR-ORM-XT)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Portable Tripod Projection Screen (570S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens