Shop All Projector Screens
Da-Lite
Fab&Rlr 184D 90X160 Mw Elc Rpl
Mfr # 83957
Zoro # G9818876
product price: $786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$786.99
Free 30-Day Returns
Key Features
- Screen Size 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 83957
- Zoro # G9818876
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 184" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- UPG Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, F2 (Faston Tab) Terminal (48044)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- SPECO TECHNOLOGIES 1 In/4 Out Video Distribution Amplifier (VIDDIST)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- Da-Lite Projector Screens