Shop All Projector Screens
Da-Lite
Fab&Rlr 133D 65X116Hcmw Cos Rp
Mfr # 33531
Zoro # G9900730
product price: $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 33531
- Zoro # G9900730
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Breakaway Lanyard, Steel Hook, 36", 12/PK, Black 12PK (BAU65514)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 100" Manual Screen (PRJSM1006)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens