Shop All Projector Screens
Da-Lite
Fab&Rlr 133D 65X116 Mw Bdrm Rp
Mfr # 37799
Zoro # G0499017
product price: $389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$389.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37799
- Zoro # G0499017
- UPC # 717068557567
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 10 Pack (ML4-6MP1082515)
- MAXELL DVD Lens Cleaner (190059)
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- PANASONIC HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery (HHR-150AA)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens