Shop All Projector Screens
Da-Lite
Designer Contour Manual w/ Csr 8X8 Mw
Mfr # 91960VN
Zoro # G0826547
product price: $654.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 91960VN
- Zoro # G0826547
- UPC # 717068319301
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- CAMCO OAK ACCENTS REMOTE HOLDER 5IN X 4IN X 1-3/4IN (43533)
- EARPHONE CONNECTION BT Earpieces, EP-E2-01, Cmptbl:NX, TK (EP-E2-01)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens